Zoro Homepage

Security Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English

  • Mfr # 2747

  • Zoro # G8889507


product price: $15.65
/ea

Key Features

Legend
No Admittance Employees Only Vendors and Visitors Must Register At Main Office
Width
14 in
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2747
Zoro #
G8889507
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in

Details

Item
Security Sign
Legend
No Admittance Employees Only Vendors and Visitors Must Register At Main Office
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Black
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Standards
LEED Accreditation
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Sign Legend Text Color
White

Description

Security Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend No Admittance Employees Only Vendors and Visitors Must Register At Main Office, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.