Security Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English
Mfr # 2576
Zoro # G8432151
product price: $15.39
/eaKey Features
Legend
Authorized Personnel Only Do Not Enter
Width
12 in
Height
7 in
Sign Shape
V-Shaped
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2576
Zoro #
G8432151
UPC #
00611105910431
Country of Origin
United States
Dimensions
Width
12 in
Height
7 in
Thickness
0.125 in
Details
Item
Security Sign
Legend
Authorized Personnel Only Do Not Enter
Sign Shape
V-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, V-Shaped
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
Yes
Includes
Adhesive Mounting Pads
Standards
LEED Accreditation
Double-Sided
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Description
Security Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Legend Authorized Personnel Only Do Not Enter, Printed Language English, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.