Security Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (Discontinued)
- Mfr # 2738
- Zoro # G5582071
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2738
Zoro #
G5582071
UPC #
611105904539
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Security Sign
Legend
The Use of Cameras Or Video Equipment Is Prohibited
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Black
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Double-Sided
No
Mounting Style
Surface
Legend/Background Color
Black/White
Standards
LEED Accreditation
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Material
Aluminum
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
White
Sign Legend Text Color
White
Description
Security Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend The Use Of Cameras Or Video Equipment Is Prohibited, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.