Zoro Homepage

Security Sign, Rec. Aluminum, 10inHx14inW, 2753

  • Mfr # 2753

  • Zoro # G5667444


product price: $16.85
/ea

Key Features

Legend
Turn Off Cellular Phones Pagers and Other Wireless Devices
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2753
Zoro #
G5667444
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/40 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
5/8 in, 7/8 in

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Turn Off Cellular Phones Pagers and Other Wireless Devices, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.