Zoro Homepage

Security Window Decals, 4H x 4W, PK2

  • Mfr # 2772

  • Zoro # G7481311


product price: $5.89
/pk 2, $2.95/ea

Key Features

Header
No Header
Material
Polystyrene
Width
4 in
Height
4 in
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2772
Zoro #
G7481311
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in
Thickness
0.025 in
Sign Legend Character Height
5/8 in
Depth
1/40 in

Description

Security Window Decals, Square, Number of Printed Sides 1, English, Sign Legend 24 Hr Video Surveillance, Sign Legend Background Color White, Sign Legend Style Symbol, Sign Legend Character Height 5/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.