Zoro Homepage

Security Window Decals, 5H x 7W, PK2, 2762

  • Mfr # 2762

  • Zoro # G7544564


product price: $8.19
/pk 2, $4.10/ea

Key Features

Header
No Header
Material
Polystyrene
Width
7 in
Height
5 in
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2762
Zoro #
G7544564
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.025 in
Sign Legend Character Height
7/8 in
Depth
1/40 in

Details

Header
No Header
Material
Polystyrene
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Black, Red
Legend
No Firearms Allowed
Background Color
White
Legend/Background Color
Black/White
Write on Surface
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Self-Adhesive
Yes
Legend Color
Black
Item
Security Window Decals
Legend Style
Symbol and Text
Includes
Adhesive Strips
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Glow In The Dark
No
Sign Legend Background Color
White
Average Outdoor Durability
3 yr
Adhesive Type
Acrylic
Minimum Application Temperature
40 Degrees F
Maximum Service Temperature
120 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-258
Minimum Service Temperature
-30 Degrees F
Includes Mounting Hardware
Yes
Mirror Print
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Graffiti Resistant
No
Corrosion Resistant
Yes
Sign Legend
No Firearms Allowed
Sign Mounting Style
Adhesive
Outdoor Life Expectancy
3 yr
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Legend Text Color
Black
Legend Pictogram Description
No Guns
Printed Language
English
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Header
No Header
Retroreflective Grade
Not Retroreflective
Anti-Slip Surface
No
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
100 ft
Product Type
Security Window Decals

Description

Security Window Decals, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.