Severe Weather and Shelter Area (Tornado Pictogram), Plastic, 20 in, With Mounting Holes, 3-Sided

  • Mfr # 3057G

  • Zoro # G8439468


product price:  $46.19
/ea

Key Features

Legend
Severe Weather and Shelter Area (Tornado Pictogram)
Sign Material
Plastic
Width
20 in
Thickness
0.250 in
Sign Mounting Style
With Mounting Holes, 3-Sided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3057G
Zoro #
G8439468
UPC #
00611105904379
Country of Origin
United States

Dimensions

Width
20 in
Thickness
0.250 in

Details

Item
Emergency Sign
Legend
Severe Weather and Shelter Area (Tornado Pictogram)
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, 3-Sided
UV Resistant
No
Double-Sided
Yes
Glow-in-the-Dark
Yes
Header
No Header
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Color
Black
Sign Legend Text Color
Black

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Width 20 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Header No Header, Legend Severe Weather and Shelter Area (Tornado Pictogram), Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.