Severe Weather and Shelter Area (Tornado Pictogram), Plastic, 7 1/2 in x 20 in

  • Mfr # 3057

  • Zoro # G8433770


product price:  $27.39
/ea

Key Features

Legend
Severe Weather and Shelter Area (Tornado Pictogram)
Sign Material
Plastic
Height
7 1/2 in
Width
20 in
Thickness
0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3057
Zoro #
G8433770
UPC #
00611105904386
Country of Origin
United States

Dimensions

Height
7 1/2 in
Width
20 in
Thickness
0.250 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
7/8 in

Details

Item
Emergency Sign
Legend
Severe Weather and Shelter Area (Tornado Pictogram)
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, 3-Sided
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header
No Header
Sign Background Color
White
Printed Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
No Protective Coating
Mounting Pattern
4 Corner
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
100 ft
OSHA Regulations
OSHA 1910.145
Graffiti Resistant
No
Minimum Service Temperature
-30 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header
No Header
Number of Printed Sides
1
Average Outdoor Durability
5 to 7 yr
Sign Legend
Severe Weather and Shelter Area (Tornado Pictogram)
Anti-Slip Surface
No
Minimum Application Temperature
40 Degrees F
Includes Mounting Hardware
Yes
Corrosion Resistant
Yes
Legend Pictogram Description
Severe Weather and Shelter Area (Tornado Pictogram)
Maximum Service Temperature
120 Degrees F
Write on Surface
No
Outdoor Life Expectancy
5 to 7 yr
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Glow In The Dark
No
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Header No Header, Legend Severe Weather and Shelter Area (Tornado Pictogram), Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.