Zoro Homepage

Sign, Aluminum Cans Only, 7X10", Plastic, 1028

  • Mfr # 1028

  • Zoro # G8428688


product price: $9.79
/ea

Key Features

Legend
Green at Work(TM) Aluminum Cans Only
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.065"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028
Zoro #
G8428688
UPC #
00611105912824
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.065"
Mounting Hole Dia.
0.125 in
Depth
13/200 in
Sign Legend Character Height
5/8 in

Details

Item
Recycling Sign
Legend
Green at Work(TM) Aluminum Cans Only
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Printed Language
English
Header Background Color
Green
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Header
Green at Work
Sign Background Color
Green, White
Language
English
Includes
Adhesive Strips
Subject Matter
Recycling
Legend Color
Black
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Material
Plastic
Sign Legend Text Color
Black
Average Outdoor Durability
5 to 7 yr
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Maximum Service Temperature
120 Degrees F
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Metal Detectable
No
Glow In The Dark
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
100 ft
Material Properties
Rigid
Minimum Application Temperature
40 Degrees F
Includes Mounting Hardware
Yes
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Header
Green at Work
Sign Header Background Color
Green
Legend Pictogram ID
PHSK-56
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Legend
Aluminum Cans Only
Minimum Service Temperature
-30 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Mirror Print
No
Outdoor Life Expectancy
5 to 7 yr
OSHA Regulations
OSHA 1910.145
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Recycle

Description

Recycling Sign, Sign Subject Matter Recycling, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work, Legend Green@Work(TM) Aluminum Cans Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.