Zoro Homepage

Sign Base, Portable, Base 18" W

  • Mfr # 7588BK

  • Zoro # G6581239


product price: $214.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Sign Base Height
48 in
Sign Base Installation
Portable
Sign Post Included
Yes
Operating Weight
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7588BK
Zoro #
G6581239
UPC #
-
Country of Origin
United States

Dimensions

Sign Base Height
48 in
Sign Base Length
18 in
Sign Base Width
18 in
Diameter
18 in
Overall Height
108 in
Sign Post Width
2 in
Max. Sign Size/Capacity
24 in x 24 in
Mounting Hole Dia.
0.3125 in
Sign Post Length
60 in
Sign Post Diameter
2 in
Sign Base Diameter
18 in
Length of Post Punched
2 ft
Compatible Sign Post Size
2 in
Wall Thickness
7 ga (0.1875 in)
Sign Post Depth
2 in

Details

Item
Sign Base with Post
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Sign Base Installation
Portable
Sign Post Included
Yes
Operating Weight
25 lb
For Use With
Signs
Sign Base Design
Fillable
Sign Base Material
LDPE
Wheeled
Yes
Sign Base Color
Black
Fillable
Yes
Sign Compatibility
Round, Square
Sign Base Shape
Round
Sign Base Type
Portable
Number of Mounting Holes
7
Sign Post Anchor For Ground Type
Not Included
Tapered End
No
Base Weight
10 lb
Includes Base
Yes
Includes Clean Out Bar
No
Breakaway Feature
No
Includes Post
Yes
Mounting Hole Spacing
3 in
Includes Anchor
No
Sign Post Material
Steel
Includes Mounting Hardware
Yes
Sign Post Color
Black
Sign Post lb./ft.
0.4 lb/ft
Hole Punch Style
Prepunched
Sign Base Peg Shape
Round
Compatible Sign Post Style
Round, Square
Compatible Sign Post
2 in Round, 2 in x 2 in Square
Number of Anchor Holes
0
Sign Post Style
Square
Sign Support Type
Sign Support Kits
Sign Base Finish
Unfinished
Integrated Wheels
Yes
Fillable Sign Base
Yes
Holes on 1 in. Centers
No

Description

Sign Base with Post, Includes Post Yes, Sign Post Style Square, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Black, Sign Post lb./ft. 0.4 lb/ft, Wall Thickness 7 ga (0.1875 in)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.