Sign, Can Set Up Time Be Reduced14X10", 2037
Mfr # 2037
Zoro # G8429729
product price: $11.59
/eaKey Features
Legend
Green at Work(TM) How Can Lot Size or Set Up Time Be Reduced
Sign Material
Plastic
Width
10"
Sign Mounting Style
Surface
UV Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2037
Zoro #
G8429729
UPC #
00611105912428
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Details
Item
Conservation Sign
Legend
Green at Work(TM) How Can Lot Size or Set Up Time Be Reduced
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Green
Header Legend Color
White
Header
Green at Work
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Description
Conservation Sign, Sign Subject Matter Recycling, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work, Legend Green@Work(TM) How Can Lot Size or Set Up Time Be Reduced, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.