Zoro Homepage

Sign, Danger 480V, 10x14", Adhesive

  • Mfr # 2973S

  • Zoro # G1878928


product price: $12.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2973S
Zoro #
G1878928
UPC #
-
Country of Origin
United States

Details

Item
Sign,Danger 480V,10x14",Adhesive

Description

Sign,Danger 480V,10x14 In.,Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.