Zoro Homepage

Sign, Deposit Recyclables, 7X10", Plastic, 1007

  • Mfr # 1007

  • Zoro # G8428511


product price: $10.15
/ea

Key Features

Legend
Green at Work(TM) Deposit Recyclables Here Down Arrow
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.065"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1007
Zoro #
G8428511
UPC #
-
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.065"

Details

Item
Recycling Sign
Legend
Green at Work(TM) Deposit Recyclables Here Down Arrow
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
English
Header
Green at Work(TM)
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Recycling Sign, Sign Subject Matter Recycling, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Green@Work(TM), Legend Green@Work(TM) Deposit Recyclables Here Down Arrow, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.