Sign, Emergency Shut Off, 7X10", Plastic, 1897
Mfr # 1897
Zoro # G8888472
product price: $10.79
/eaKey Features
Legend
Emergency Shut off
Sign Material
Plastic
Height
7"
Width
10"
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1897
Zoro #
G8888472
UPC #
00611105916686
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Details
Item
Facility Sign
Legend
Emergency Shut off
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Description
Facility Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.