Sign, Fire Alarm, Down Arrow, 14X3.25", ADH
Mfr # 1892S
Zoro # G8436412
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Legend
Fire Alarm
Width
3 1/4 in
Height
14 in
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1892S
Zoro #
G8436412
UPC #
-
Country of Origin
United States
Dimensions
Width
3 1/4 in
Height
14 in
Details
Item
Fire Sign
Legend
Fire Alarm
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Symbol and Text
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 3 1/4 in, Sign Mounting Style With Mounting Holes, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.