Sign, Fire Alarm, Down Arrow, 14X3.25", Glow
Mfr # 1892G
Zoro # G8436379
product price: $14.89
/eaKey Features
Sign Material
Plastic
Legend
Fire Alarm
Width
3 1/4 in
Height
14 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1892G
Zoro #
G8436379
UPC #
00768155764252
Country of Origin
United States
Dimensions
Width
3 1/4 in
Height
14 in
Details
Item
Fire Sign
Sign Material
Plastic
Legend
Fire Alarm
Sign Mounting Style
Surface
Sign Shape
Rectangle
Sign Background Color
Red/White
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Color
Red
Sign Legend Text Color
Red
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 3 1/4 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.