Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, Fire EXit, 7X10", Adhesive

  • Mfr # 1079S

  • Zoro # G8889960


product price: $7.49
/ea

Key Features

Sign Material
Polyester
Legend
Fire Exit
Width
10"
Thickness
0.025"
Height
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1079S
Zoro #
G8889960
UPC #
00611105909879
Country of Origin
United States

Dimensions

Width
10"
Thickness
0.025"
Height
7"

Details

Item
Fire Exit Sign
Sign Material
Polyester
Legend
Fire Exit
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Sign Background Color
White
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Legend Fire Exit, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.