Zoro Homepage

Sign, Fire EXtinguisher, 5X14", Adhesive

  • Mfr # 1900S

  • Zoro # G8890697


product price: $7.79
/ea

Key Features

Sign Material
Polyester
Legend
Fire Extinguisher
Width
14 in
Height
5 in
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1900S
Zoro #
G8890697
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in

Details

Item
Fire Sign
Sign Material
Polyester
Legend
Fire Extinguisher
Sign Mounting Style
Surface
Sign Shape
Rectangle
Sign Background Color
White
Standards
OSHA 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Surface, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.