Zoro Homepage

Sign, Fire EXtinguisher Inside, 10X7", ADH, Printed Language: English

  • Mfr # 1889S

  • Zoro # G8436333


product price: $8.79
/ea

Key Features

Sign Material
Polyester
Legend
Fire Extinguisher Inside
Width
7 in
Height
10 in
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1889S
Zoro #
G8436333
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Item
Fire Sign
Sign Material
Polyester
Legend
Fire Extinguisher Inside
Sign Mounting Style
Surface
Sign Shape
Rectangle
Standards
OSHA 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Symbol and Text
OSHA Compliant
Yes

Description

Fire Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Surface, Legend Fire Extinguisher Inside, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.