Sign, Fire EXtinguisher Inside, 10X7", Glow, Height: 10"
Mfr # 1890G
Zoro # G8436360
product price: $14.49
/eaKey Features
Sign Material
Plastic
Legend
Fire Extinguisher Inside
Width
7 in
Height
10 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1890G
Zoro #
G8436360
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Details
Item
Fire Sign
Sign Material
Plastic
Legend
Fire Extinguisher Inside
Sign Mounting Style
Surface
Sign Shape
Rectangle
Standards
OSHA 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Fire Extinguisher Inside, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.