Sign, Firearms Prohibited, 7X10", Aluminum
Mfr # 1826A
Zoro # G8890478
product price: $12.15
/eaKey Features
Legend
Firearms are Prohibited On These Premises, Regardless of A Concealed-Carry Permit
Height
7 in
Sign Shape
Rectangle
Sign Mounting Style
Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1826A
Zoro #
G8890478
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Item
Concealed Carry Sign
Legend
Firearms are Prohibited On These Premises, Regardless of A Concealed-Carry Permit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Description
Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Firearms are Prohibited On These Premises, Regardless of A Concealed-Carry Permit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.