Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, Glass Only Recycling, 14X10", 2030

  • Mfr # 2030

  • Zoro # G8429799


product price: $11.99
/ea

Key Features

Legend
Green at Work(TM) Glass Only
Sign Material
Plastic
Height
14"
Width
10"
Thickness
0.065"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2030
Zoro #
G8429799
UPC #
00611105912398
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.065"
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
2 1/8 in

Details

Item
Recycling Sign
Legend
Green at Work(TM) Glass Only
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Background Color
Green, White
Header Legend Color
White
Printed Language
English
Header Background Color
Green
Header
Green at Work
Legend Style
Symbol and Text
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend Color
Black
Language
English
Subject Matter
Recycling
Material
Plastic
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Graffiti Resistant
No
Material Properties
Rigid
Metal Detectable
No
Sign Legend
Glass Only
Sign Legend Style
Symbol and Text
Maximum Service Temperature
120 Degrees F
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Includes Mounting Hardware
Yes
Sign Header Style
Text
Sign Header Text Color
White
Mirror Print
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header Background Color
Green
Average Outdoor Durability
5 to 7 yr
Glow In The Dark
No
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
100 ft
State Specific Sign
No
Write on Surface
No
Sign Header
Green at Work
Minimum Service Temperature
-30 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 to 7 yr
Minimum Application Temperature
40 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall

Description

Recycling Sign, Sign Subject Matter Recycling, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work, Legend Green@Work(TM) Glass Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.