Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, Hearing Protection Must Be Worn, AL

  • Mfr # 1151A

  • Zoro # G8435082


product price: $13.45
/ea

Key Features

Header
Caution
Legend
Hearing Protection Must Be Worn While Working In This Area
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1151A
Zoro #
G8435082
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Must Be Worn While Working In This Area
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Black
Standards
LEED Accreditation
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Material
Aluminum
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Language
English
Subject Matter
Personal Protection
Mounting Style
Surface
Background Color
Yellow
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Hearing Protection Must Be Worn While Working In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.