Zoro Homepage

Sign, MaXimum Occupancy, w/ Number Kit, 1907A

  • Mfr # 1907A

  • Zoro # G8890749


product price: $29.99
/ea

Key Features

Legend
Maximum Occupancy Not to Exceed Persons
Height
7"
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1907A
Zoro #
G8890749
UPC #
00768155905228
Country of Origin
United States

Dimensions

Height
7"
Width
10"

Details

Item
Facility Sign
Legend
Maximum Occupancy Not to Exceed Persons
Sign Material
Aluminum
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
Printed Language
English
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content

Description

Facility Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style Surface, Legend Maximum Occupancy Not to Exceed Persons, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.