Zoro Homepage

Sign, MaXimum Occupancy, w/ Number Kit, Height: 7", 1906S

  • Mfr # 1906S

  • Zoro # G8436738


product price: $29.15
/ea

Key Features

Legend
Maximum Occupancy Persons
Height
7"
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1906S
Zoro #
G8436738
UPC #
00768155904863
Country of Origin
United States

Dimensions

Height
7"
Width
10"

Details

Item
Facility Sign
Legend
Maximum Occupancy Persons
Sign Material
Polyester
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Printed Language
English
Legend Style
Text

Description

Facility Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Surface, Legend Maximum Occupancy Persons, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.