Sign, MaXimum Occupancy, w/ Number Kit, Sign Material: Aluminum, 2905A
Mfr # 2905A
Zoro # G8439413
product price: $34.75
/eaKey Features
Legend
Maximum Occupancy
Height
10"
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2905A
Zoro #
G8439413
UPC #
-
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Details
Item
Facility Sign
Legend
Maximum Occupancy
Sign Material
Aluminum
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
Printed Language
English
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Description
Facility Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Legend Maximum Occupancy, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.