Sign, MaXimum Occupancy, w/ Number Kit, Thickness: 0.025", 1907S
Mfr # 1907S
Zoro # G8890773
product price: $24.99
/eaKey Features
Legend
Maximum Occupancy Not to Exceed Persons
Height
7"
Thickness
0.025"
Sign Mounting Style
Surface
UV Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1907S
Zoro #
G8890773
UPC #
-
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.025"
Details
Item
Facility Sign
Legend
Maximum Occupancy Not to Exceed Persons
Sign Material
Polyester
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Description
Facility Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Surface, Legend Maximum Occupancy Not to Exceed Persons, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.