Sign, No Parking English/Spanish, 18X12, 2488
Mfr # 2488
Zoro # G8431722
product price: $20.85
/eaKey Features
Legend
No Parking/Prohibido Estacionarse
Width
12"
Height
18"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2488
Zoro #
G8431722
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Thickness
0.080"
Details
Item
No Parking Sign
Legend
No Parking/Prohibido Estacionarse
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English, Spanish
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Symbol
Letter P Encircled w/Slash
Standards
MUTCD, LEED
Description
No Parking Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.