Sign, NOTICE Social Distancing Area, 10x14" Aluminum
Mfr # 20155A
Zoro # G4323237
product price: $17.89
/eaKey Features
Header
Notice
Width
10"
Height
14"
Sign Material
Recycled Aluminum
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20155A
Zoro #
G4323237
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Details
Item
Social Distancing Area Sign
Header
Notice
Sign Material
Recycled Aluminum
Printed Language
English
Description
ZING safety sign, NOTICE Social Distancing Area 6', is 10"X14" and is made from high quality recycled aluminum. UL Validated for recycled content and made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.