Sign, NOTICE Social Distancing Area, 7x10" Plastic
Mfr # 10155
Zoro # G4323447
product price: $10.79
/eaKey Features
Header
Notice
Width
7"
Height
10"
Sign Material
Recycled Plastic
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10155
Zoro #
G4323447
UPC #
-
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Details
Item
Social Distancing Area Sign
Header
Notice
Sign Material
Recycled Plastic
Printed Language
English
Description
ZING safety sign, NOTICE Social Distancing Area 6', is 7"X10" and is made from high quality recycled plastic. UL Validated for recycled content and made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.