Zoro Homepage

Sign, Plastic Banding, 14X10", Plastic, 2046

  • Mfr # 2046

  • Zoro # G8429893


product price: $12.19
/ea

Key Features

Legend
Green at Work(TM) Recyclable Plastic Banding Only
Sign Material
Plastic
Width
10"
Sign Mounting Style
Surface
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046
Zoro #
G8429893
UPC #
00611105912558
Country of Origin
United States

Dimensions

Height
14"
Width
10"

Details

Item
Recycling Sign
Legend
Green at Work(TM) Recyclable Plastic Banding Only
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Sign Background Color
Green, White
Green Certification or Other Recognition
UL Environment Claims Validated
Printed Language
English
Header Background Color
Green
Header
Green at Work
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Recycling Sign, Sign Subject Matter Recycling, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work, Legend Green@Work(TM) Recyclable Plastic Banding Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.