Sign, Private Property No Parking, 18X12, 2274
Mfr # 2274
Zoro # G8431013
product price: $18.69
/eaKey Features
Legend
Private Property No Parking Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
Width
12"
Height
18"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2274
Zoro #
G8431013
UPC #
00611105907592
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Thickness
0.080"
Details
Item
Parking Sign
Legend
Private Property No Parking Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Legend Style
Text
Standards
MUTCD, LEED
Description
Parking Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.