Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, Recycle Cartridges, 7X10", Plastic, 1016

  • Mfr # 1016

  • Zoro # G8428618


product price: $9.99
/ea

Key Features

Legend
Green at Work(TM) Recycle Toner and Print Cartridges
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.065"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016
Zoro #
G8428618
UPC #
-
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.065"
Depth
13/200 in
Sign Legend Character Height
5/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Recycling Sign
Legend
Green at Work(TM) Recycle Toner and Print Cartridges
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Legend Style
Text
Header
Green at Work
Sign Background Color
Green, White
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Green
Printed Language
English
Language
English
Subject Matter
Recycling
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend Color
Black
Material
Plastic
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Graffiti Resistant
No
Sign Legend Style
Text
Sign Header
Green at Work
ANSI 969 Compliant
No
Mirror Print
No
Maximum Service Temperature
120 Degrees F
OSHA Regulations
OSHA 1910.145
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Average Outdoor Durability
5 to 7 yr
Outdoor Life Expectancy
5 to 7 yr
Minimum Application Temperature
40 Degrees F
Sign Header Style
Text
Sign Legend Background Color
White
Sign Legend
Recycle Toner and Print Cartridges
Mounting Pattern
4 Corner
Includes Mounting Hardware
Yes
Glow In The Dark
No
Material Properties
Rigid
Minimum Service Temperature
-30 Degrees F
Sign Header Background Color
Green
Corrosion Resistant
Yes
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
100 ft

Description

Recycling Sign, Sign Subject Matter Recycling, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work, Legend Green@Work(TM) Recycle Toner and Print Cartridges, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.