Sign, Report All Water Leaks, 14X10", 2042
Mfr # 2042
Zoro # G8429762
product price: $11.75
/eaKey Features
Legend
Green at Work(TM) Report All Water Leaks
Sign Material
Plastic
Width
10"
Thickness
0.065 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2042
Zoro #
G8429762
UPC #
00611105912626
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Thickness
0.065 in
Sign Legend Character Height
2 1/8 in
Mounting Hole Dia.
0.125 in
Depth
13/200 in
Description
Conservation Sign, Sign Subject Matter Recycling, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work, Legend Green@Work(TM) Report All Water Leaks, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.