Zoro Homepage

Sign, Report Water Leaks, 7X10", Plastic, 1042

  • Mfr # 1042

  • Zoro # G8428782


product price: $9.99
/ea

Key Features

Legend
Green at Work(TM) Report All Water Leaks
Sign Material
Plastic
Width
10"
Thickness
0.065 in
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1042
Zoro #
G8428782
UPC #
00611105913241
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
5/8 in

Details

Item
Conservation Sign
Legend
Green at Work(TM) Report All Water Leaks
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Header
Green at Work
Printed Language
English
Legend Style
Text
Header Background Color
Green
Header Legend Color
White
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Subject Matter
Recycling
Language
English
Material
Plastic
Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Glow In The Dark
No
Graffiti Resistant
No
Sign Header Background Color
Green
Sign Header
Green at Work
Outdoor Life Expectancy
5 to 7 yr
OSHA Regulations
OSHA 1910.145
Includes Mounting Hardware
Yes
Mirror Print
No
Average Outdoor Durability
5 to 7 yr
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-30 Degrees F
Maximum Service Temperature
120 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
Report All Water Leaks
Protective Coating
No Protective Coating
Minimum Application Temperature
40 Degrees F
Metal Detectable
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Write on Surface
No
Sign Header Style
Text
State Specific Sign
No
Sign Header Text Color
White
Sign Legend Style
Text
Material Properties
Rigid

Description

Conservation Sign, Sign Subject Matter Recycling, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work, Legend Green@Work(TM) Report All Water Leaks, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.