Zoro Homepage

Sign, Reuse, Recycle, 7X10", Plastic, 1040

  • Mfr # 1040

  • Zoro # G8428703


product price: $9.89
/ea

Key Features

Legend
Green at Work(TM) Reduce Reuse Recycle
Sign Material
Plastic
Height
7"
Width
10"
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040
Zoro #
G8428703
UPC #
00611105913227
Country of Origin
United States

Dimensions

Height
7"
Width
10"

Details

Item
Conservation Sign
Legend
Green at Work(TM) Reduce Reuse Recycle
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
Green, White
Header Legend Color
White
Header Background Color
Green
Green Certification or Other Recognition
UL Environment Claims Validated
Printed Language
English
Header
Green at Work
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Conservation Sign, Sign Subject Matter Recycling, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work, Legend Green@Work(TM) Reduce Reuse Recycle, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.