Zoro Homepage

Sign, Stop Sound Horn, 18X12", HIP, 2378

  • Mfr # 2378

  • Zoro # G8431530


product price: $19.39
/ea

Key Features

Legend
Stop Sound Horn Proceed With Caution
Sign Material
Aluminum
Height
18"
Width
12"
Thickness
0.080"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2378
Zoro #
G8431530
UPC #
-
Country of Origin
United States

Dimensions

Height
18"
Width
12"
Thickness
0.080"

Details

Item
Traffic Sign
Legend
Stop Sound Horn Proceed With Caution
Sign Material
Aluminum
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
Printed Language
English
Legend Style
Text
Standards
MUTCD
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content

Description

Traffic Sign, Sign Subject Matter Lift Truck Traffic, Height 18 In., Width 12 In., Sign Material Aluminum, Legend Stop Sound Horn Proceed With Caution, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.