Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, Take the Stairs, 7X10", Plastic, 1003

  • Mfr # 1003

  • Zoro # G8428548


product price: $9.79
/ea

Key Features

Legend
Green at Work(TM) Take the Stairs Its Good for You and the Environment
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.065"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003
Zoro #
G8428548
UPC #
-
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.065"

Details

Item
Conservation Sign
Legend
Green at Work(TM) Take the Stairs Its Good for You and the Environment
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Green at Work(TM)
Printed Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text

Description

Conservation Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work(TM), Legend Green@Work(TM) Take the Stairs Its Good for You and the Environment, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.