Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, Turn Off Dock Lights, 14X10, Plastic, 2044

  • Mfr # 2044

  • Zoro # G8429692


product price: $12.45
/ea

Key Features

Legend
Green at Work(TM) Turn Off Dock Lights When Not In Use
Sign Material
Plastic
Width
10"
Thickness
0.065 in
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2044
Zoro #
G8429692
UPC #
00611105912688
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
2 1/8 in

Details

Item
Conservation Sign
Legend
Green at Work(TM) Turn Off Dock Lights When Not In Use
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Header Legend Color
White
Sign Background Color
White
Header Background Color
Green
Header
Green at Work
Language
English
Legend Color
Black
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Material
Plastic
Subject Matter
Recycling
Sign Legend Text Color
Black
Minimum Service Temperature
-30 Degrees F
Sign Header
Green at Work
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Material Properties
Rigid
Average Outdoor Durability
5 to 7 yr
Graffiti Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Glow In The Dark
No
Write on Surface
No
Maximum Service Temperature
120 Degrees F
Sign Header Text Color
White
Mounting Pattern
4 Corner
Sign Header Background Color
Green
Sign Legend Background Color
White
Minimum Application Temperature
40 Degrees F
Outdoor Life Expectancy
5 to 7 yr
Metal Detectable
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
100 ft
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 1910.145
Sign Legend Style
Text
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Legend
Turn Off Dock Lights When Not In Use
Includes Mounting Hardware
Yes

Description

Conservation Sign, Sign Subject Matter Recycling, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work, Legend Green@Work(TM) Turn Off Dock Lights When Not In Use, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.