Zoro Homepage

Smoking Area Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English

  • Mfr # 2613

  • Zoro # G8889428


product price: $19.29
/ea

Key Features

Legend
Smoking Area
Width
7 in
Height
7 in
Sign Shape
L-Shaped
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2613
Zoro #
G8889428
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
7 in
Thickness
0.125 in

Details

Item
Smoking Area Sign
Legend
Smoking Area
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, L-Shaped
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
Yes
Includes
Adhesive Mounting Pads
Standards
LEED Accreditation
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Smoking Area Sign, Sign Subject Matter No Smoking, Height 7 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Smoking Area, Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.