Zoro Homepage

Social Distancing Adhsve Sign, 7x10in, PK5, 0021S

  • Mfr # 0021S

  • Zoro # G603561646


product price: $16.79
/pk 5, $3.36/ea

Key Features

Legend
Office Paper
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0021S
Zoro #
G603561646
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.025 in
Sign Legend Character Height
5/8 in
Depth
1/40 in

Description

Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Office Paper, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.