Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Social Distancing Adhsve Sign, 7x10in, PK5

  • Mfr # 0047S

  • Zoro # G303924321


product price: $17.49
/pk 5, $3.50/ea

Key Features

Header
Green@Work
Material
Polyester
Width
10 in
Height
7 in
Subject Matter
Recycling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0047S
Zoro #
G303924321
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
5/8 in

Details

Header
Green@Work
Material
Polyester
Subject Matter
Recycling
Language
English
Shape
Rectangle
Color
Black and Green
Header Background Color
Green
Mounting Style
Adhesive
Legend
Recyclable Steel Banding Only
Background Color
White
Legend/Background Color
Black, Green/White
Write on Surface
No
Average Outdoor Durability
3 yr
Mounting Pattern
No Mounting Holes
Sign Material
Plastic
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Header Style
Text
Minimum Application Temperature
40 Degrees F
Sign Legend
Recyclable Steel Banding Only
Glow In The Dark
No
Sign Legend Background Color
White
Header Legend Color
White
ADA Compliant
No
Sign Legend Style
Symbol and Text
Printed Language
English
Sign Shape
Horizontal Rectangle
Legend Style
Symbol and Text
Sign Mounting Style
Adhesive
Protective Coating
No Protective Coating
Self-Adhesive
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Legend Color
Black
Retroreflective Grade
Not Retroreflective
Sign Header Background Color
Green
Anti-Slip Surface
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-30 Degrees F
Metal Detectable
No
Item
Recycle Label
Mirror Print
No
Sign Mounting Location
Container, Wall
Corrosion Resistant
Yes
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
No
Sign Header Text Color
White
Includes
Adhesive Strips
Sign Header
Green@Work
Includes Mounting Hardware
Yes
Outdoor Life Expectancy
3 yr
Green Environmental Attribute
Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Product Type
Social Distancing Adhesive Sign
Finish
Gloss

Description

Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Steel Banding Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.