Zoro Homepage

Spill Response Sign, L-Shape, Plastic, 2531

  • Mfr # 2531

  • Zoro # G8889260


product price: $16.65
/ea

Key Features

Legend
Spill Response Equipment
Sign Material
Plastic
Height
7"
Width
7"
Thickness
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2531
Zoro #
G8889260
UPC #
00611105911360
Country of Origin
United States

Dimensions

Height
7"
Width
7"
Thickness
0.125"
Depth
13/200 in
Sign Legend Character Height
5/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Spill Station Sign
Legend
Spill Response Equipment
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, L-Shaped
UV Resistant
No
Double-Sided
Yes
Sign Shape
L-Shaped
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
LEED Accreditation
Includes
Adhesive Mounting Pads
Legend Style
Symbol and Text
Printed Language
English
Legend/Background Color
Green/White
Language
English
Material
Plastic
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Subject Matter
Spill Control
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Average Outdoor Durability
5 to 7 yr
Sign Header
No Header
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Includes Mounting Hardware
Yes
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Minimum Application Temperature
40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
50 ft
OSHA Regulations
OSHA 1910.145
Anti-Slip Surface
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 to 7 yr
Protective Coating
No Protective Coating
Material Properties
Rigid
Sign Legend
Spill Response Equipment
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Legend Text Color
Black
Number of Printed Sides
1
Glow In The Dark
No
Minimum Service Temperature
-30 Degrees F
State Specific Sign
No
Write on Surface
No
Mirror Print
No
Maximum Service Temperature
120 Degrees F
Metal Detectable
No

Description

Spill Station Sign, Sign Subject Matter Spill Control, Height 7 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Spill Response Equipment, Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.