Stop Sign, 12" W, 12" H, Aluminum, Red
Mfr # 2430
Zoro # G8431591
product price: $13.89
/eaKey Features
Header
No Header
Legend
Stop
Width
12"
Height
12"
Sign Shape
Octagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2430
Zoro #
G8431591
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Height
12"
Thickness
0.080"
Details
Item
Stop Sign
Header
No Header
Legend
Stop
Sign Shape
Octagon
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Standards
MUTCD
MUTCD Code
R1-1
Symbol
Stop
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Sign Legend Text Color
White
Description
Traffic Sign, Height 12 in, Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.