Stop Sign, 12" W, 12" H, Aluminum, Red
Mfr # 2480
Zoro # G0909691
product price: $25.49
/eaKey Features
Header
No Header
Legend
Stop
Width
12"
Height
12"
Sign Shape
Octagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2480
Zoro #
G0909691
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Height
12"
Thickness
0.080 in
Details
Item
Stop Sign
Header
No Header
Legend
Stop
Sign Shape
Octagon
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
No
Green Certification or Other Recognition
UL Environment Claims Validated
MUTCD Code
R1-1
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Standards
MUTCD
Sign Legend Color
White
Legend Style
Text
Sign Legend Text Color
White
Description
Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.