Zoro Homepage

Stop Sign, 18" W, 18" H, English, Aluminum, Red

  • Mfr # 2250

  • Zoro # G8888901


product price: $28.29
/ea

Key Features

Header
No Header
Legend
Stop
Width
18"
Height
18"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2250
Zoro #
G8888901
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Height
18"
Thickness
0.080 in

Details

Item
Stop Sign
Header
No Header
Legend
Stop
Sign Shape
Octagon
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Standards
MUTCD
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
MUTCD Code
R1-1
Symbol
Stop
Sign Legend Text Color
White

Description

Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.