Tennessee Concealed Carry Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 2807
Zoro # G8433448
product price: $10.99
/eaKey Features
Legend
Notice, As Authorized By T.C.A. 39-17-1359, Possession of A Weapon On Posted Property or In A Posted Building is Prohibited and is A Criminal Offense
Width
10 in
Height
14 in
Sign Shape
Rectangle
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2807
Zoro #
G8433448
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Item
Tennessee Concealed Carry Sign
Legend
Notice, As Authorized By T.C.A. 39-17-1359, Possession of A Weapon On Posted Property or In A Posted Building is Prohibited and is A Criminal Offense
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black, Red
Description
Tennessee Concealed Carry Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Notice, As Authorized By T.C.A. 39-17-1359, Possession of A Weapon On Posted Property or In A Posted Building is Prohibited and is A Criminal Offense, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.