Zoro Homepage

This is A Smoke-Free Facility, Aluminum, 10 in x 14 in, Surface

  • Mfr # 2136A

  • Zoro # G8437928


product price: $20.25
/ea

Key Features

Legend
This is A Smoke-Free Facility
Height
10 in
Thickness
0.04 in
Sign Mounting Style
Surface
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2136A
Zoro #
G8437928
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in

Details

Item
Notice No Smoking Sign
Legend
This is A Smoke-Free Facility
Sign Material
Aluminum
Sign Mounting Style
Surface
UV Resistant
Yes
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
Notice
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text

Description

Notice No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Header NOTICE, Legend This Is A Smoke-Free Facility, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.