Zoro Homepage

This is A Smoke-Free Facility, Aluminum, 7 in x 10 in, Surface

  • Mfr # 1136A

  • Zoro # G8890189


product price: $11.39
/ea

Key Features

Legend
This is A Smoke-Free Facility
Height
7 in
Thickness
0.040 in
Sign Mounting Style
Surface
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1136A
Zoro #
G8890189
UPC #
00611105910233
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.040 in

Details

Item
Notice No Smoking Sign
Legend
This is A Smoke-Free Facility
Sign Material
Aluminum
Sign Mounting Style
Surface
UV Resistant
Yes
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Header
Notice
OSHA Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content

Description

Notice No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Notice, Legend This Is A Smoke-Free Facility, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.