This is A Smoke-Free Facility, Plastic, 10 in x 14 in, Surface
Mfr # 2136
Zoro # G8430313
product price: $13.69
/eaKey Features
Legend
This is A Smoke-Free Facility
Height
10 in
Thickness
0.065 in
Sign Mounting Style
Surface
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2136
Zoro #
G8430313
UPC #
00611105906410
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.065 in
Details
Item
Notice No Smoking Sign
Legend
This is A Smoke-Free Facility
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
Yes
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Notice
Includes
Adhesive Mounting Tabs
Printed Language
English
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
Yes
Description
Notice No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header NOTICE, Legend This Is A Smoke-Free Facility, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.